Submersible Connector, 6 Port, 2/0 AWG - 14 AWG

Item #: 0167987

Cat #: ISPB2/0-6

UPC: 662381787866

$ 134.37 EA
Company wide:
58 in stock
Documents & Guides
Submersible Connector, 6 Port, 2/0 AWG - 14 AWG

Overview

Submersible Connector, 6 Port, 2/0 AWG - 14 AWG
Also known as: 662381787866, ISPB2/0-6, NSIISPB206

Specifications

Color: Gray
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Wire/Cable Openings: 6
Color: Gray
Allowable Gauge Range: 14 - 2/0
Volts AC: 600
Wire/Cable Openings: 6