DECORATOR SWITCH SP 15A 120/277V WH

Item #: 0167986

Cat #: 7501-9W

UPC: 032664737329

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Florescent, Halogen, Single-pole, Thermoplastic 737329

Overview

Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Florescent, Halogen, Single-pole, Thermoplastic 737329

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Also known as: 032664737329, 7501-9W, CWD75019W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White