LED Troffer

Item #: 0167942

Cat #: 24CZ-LD4-50-UNV-L850-CD1-U

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer, 5000 Lumen, 5000K, 120-277V, 0-10V Dimming

Overview

LED Troffer, 5000 Lumen, 5000K, 120-277V, 0-10V Dimming
Also known as: 24CZ-LD4-50-UNV-L850-CD1-U, MET24CZLD450UNV

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277