Level 2 Dual Port, 30A, 208/240V

Item #: 0167938

Cat #: CT4021-GW1

UPC:

$ 4299.99 EA
Clearance
Price good while supplies last
Company wide:
0 in stock
Level 2, Dual Output Gateway North America, 30 Amps, 7.2 Kilowatts, 208/240 Volts, 6 foot Bollard Mount, NEMA 3, with Gateway Modem LCD display, touch button interface, 18 foot cords, locking holsters, SAE J1772 Connector

Overview

Level 2, Dual Output Gateway North America, 30 Amps, 7.2 Kilowatts, 208/240 Volts, 6 foot Bollard Mount, NEMA 3, with Gateway Modem LCD display, touch button interface, 18 foot cords, locking holsters, SAE J1772 Connector

The Chargepoint CHPCT4021-GW1 is a 1830 mm (6 ft) Dual Port Bollard Networked Station with Concrete Mounting Kit. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed.

Also known as: CT4021-GW1, CGTCT4021GW1, EVSE, EV CHARGING

Specifications

Mounting: Bollard
Amps: 30
Volts AC: 240, 208
Mounting: Bollard
Volts AC: 240, 208
Amps: 30