ABB S202UDC-K2 S200UDC MCB 2P K 2A

Item #: 0167898

Cat #: S202UDC-K2

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABBS202UDCK2
Also known as: S202UDC-K2, ABBS202UDCK2

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 2
Interrupt Rating DC: 14 kA