Locking Connector, 50A, 3PH 250V, California Style, 3P4W

Item #: 0167895

Cat #: CS8364C

UPC: 078477326398

$ 181.32 EA
Company wide:
239 in stock
Documents & Guides
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White

Overview

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black/White

50 Amp, 3PY 250V AC, Black and White Locking Connector, Industrial Grade, Grounding, California-Style, Black-White

Also known as: 078477326398, CS8364C, LEVCS8364C

Specifications

NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 240
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240
Color: Black/White
Amps: 50