Locking Plug, 50A, 3PH 250V, California Style, 3P4W

Item #: 0167883

Cat #: CS8365C

UPC: 078477326381

$ 140.69 EA
Company wide:
195 in stock
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White

Overview

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White

50 Amp, 3-Phase 250V AC, Non-NEMA, 3P, 4W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS)- Black-White

Also known as: 078477326381, CS8365C, LEVCS8365C

Specifications

NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 240
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240
Color: Black/White
Amps: 50