LED Recessed Troffer, 24"x48"

Item #: 0167843

Cat #: 2AVL440LMDREZ**

UPC: 888791739657

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 4983 Lumens, 82CRI, 4000K, 0-10 Volt Dimming, 24"x48".

Overview

LED Recessed Troffer, 4983 Lumens, 82CRI, 4000K, 0-10 Volt Dimming, 24"x48".
Also known as: 888791739657, 2AVL440LMDREZ**, LIT2AVL440LMDREZ**

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes