Kichler 15PL75AZT

Item #: 0167837

Cat #: 15PL75AZT

UPC: 783927403733

Company wide:
0 in stock
Documents & Guides
KIC15PL75AZT TRANSFORMER

Overview

KIC15PL75AZT TRANSFORMER
Also known as: 783927403733, 15PL75AZT, KIC15PL75AZT

Specifications

Wattage: 75
Volts AC: 120
Phase: 1
Volts DC: 12
Color: Textured Architectural Bronze
Mounting: Wall
Wattage: 75
Phase: 1
Color: Textured Architectural Bronze
Volts AC: 120
Volts DC: 12
Mounting: Wall