
Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3.5"
Item #: 0167788
Cat #: B080603CH
UPC: 786725331406
Company wide:
0
in stock
Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 3.5 Inch, Steel/Gray Powder Coat
Overview
Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 3.5 Inch, Steel/Gray Powder Coat
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331406, B080603CH, WIEB863CH
Features & Benefits
- Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.
Specifications
| Depth: | 3 1/2 in |
| Mounting: | Surface |
| Height: | 8 in |
| Width: | 6 in |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 3 1/2 in |
| Height: | 8 in |
| Material: | Carbon Steel |
| IP/NEMA Rating: | NEMA 12 |
| Mounting: | Surface |
| Width: | 6 in |
| Standards: | California Proposition 65 |