
Panel For Enclosure, 24" x 20", Type 1, 3R, 4X, 12/4, Steel
Item #: 0167735
Cat #: NP2420
UPC: 786725365258
Company wide:
0
in stock
Documents & Guides
Panel For Enclosure, 20 x 24 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 20 x 24 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412, allowing the user to mount many types of electrical components.
Also known as: 786725365258, NP2420, WIENP2420
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 20 in |
| Width: | 24 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Color: | White |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |
| Height: | 20 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Material: | Carbon Steel |
| Width: | 24 in |
| Color: | White |
| Standards: | California Proposition 65 |