Panel For Enclosure, 16" x 14", Type 12, B-SC Series, Steel

Item #: 0167734

Cat #: P1614

UPC: 786725332700

Company wide:
0 in stock
Panel For Enclosure, 16 x 14 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 16 x 14 Inch, Type 12, B-SC Series, Steel, White Powder Coat Finish

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725332700, P1614, WIEP1614

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 16 in
Width: 14 in
Color: White
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 16 in
Color: White
Standards: California Proposition 65
Width: 14 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12