Panel For Enclosure, 6" x 4", Type 3R, Steel

Item #: 0167732

Cat #: P0604

UPC: 786725332106

Company wide:
0 in stock
Panel For Enclosure, 6 x 4 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 6 x 4 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725332106, P0604, WIEP64

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 4 in
Height: 6 in
Color: White
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 4 in
Color: White
Standards: California Proposition 65
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R