TYPE JDB 3P 250A IND CIR BKR W/TERMINALS

Item #: 0167720

Cat #: JDB3250

UPC: 786679516348

$ 7678.17 EA
Company wide:
0 in stock
Documents & Guides
Series C, J-frame molded case circuit breaker, Factory Sealed, 250A, Three-pole, Non-interchangeable thermal magnetic trip, JDB breaker

Overview

Series C, J-frame molded case circuit breaker, Factory Sealed, 250A, Three-pole, Non-interchangeable thermal magnetic trip, JDB breaker

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679516348, JDB3250, CUTJDB3250

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250