Jack Wall Phone Box Mount 4 Cond WH

Item #: 0167665

Cat #: 3521-4W

UPC: 032664546716

$ 3.22 EA
Company wide:
140 in stock
Documents & Guides
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, White, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A

Overview

Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, White, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A

In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.

Also known as: 032664546716, 3521-4W, CWD35214W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1