Switch Duplex Comb SP/PL 15A 120V WH

Item #: 0167663

Cat #: 277W-BOX

UPC: 032664750335

$ 17.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W

Overview

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Also known as: 032664750335, 277W-BOX, CWD277WBOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Standard
Color: White
Mounting: Flush
Amps: 15
Type: Standard
Poles: 1
Material: Thermoplastic
Color: White