HIGH CAPACITY BATTERY SYSTEM

Item #: 0167655

Cat #: 1600RE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OUT ENERGYCELL 1600RE 48VDC HIGH CAPACITY BATTERY SYSTEM 3X8 CELL CONFIGURATION

Overview

OUT ENERGYCELL 1600RE 48VDC HIGH CAPACITY BATTERY SYSTEM 3X8 CELL CONFIGURATION
Also known as: 1600RE, OUT1600RE

Specifications

Color: Black, White
Length: 3 in
Type: VRLA
Color: Black, White
Type: VRLA
Length: 3 in