This product has been discontinued.

Recp Single Flush 30A 125V 2P3W BK
Item #: 0167648
Cat #: 1263-BOX
UPC: 032664307003
Company wide:
0
in stock
Discontinued
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83
Overview
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664307003, 1263-BOX, CWD1263BOX
Specifications
| Color: | Black |
| Amps: | 30 |
| Volts AC: | 125 |
| NEMA Configuration: | TT-30R |
| Color: | Black |
| Volts AC: | 125 |
| Amps: | 30 |
| NEMA Configuration: | TT-30R |