Current Switch and Relay Combination, 20 Amp SPST-N/O, Fixed, 24 Vac/dc Coil, NEMA 1 Housing

Item #: 0167565

Cat #: RIBHX24BF

UPC:

$ 97.62 EA
Company wide:
0 in stock
Documents & Guides
Current Switch and Relay Combination, 20 Amp SPST-N/O, Fixed, 24 Vac/dc Coil, NEMA 1 Housing

Overview

Current Switch and Relay Combination, 20 Amp SPST-N/O, Fixed, 24 Vac/dc Coil, NEMA 1 Housing
Also known as: RIBHX24BF, FDERIBHX24BF

Specifications

Volts DC Control: 24
Volts AC Control: 24
IP/NEMA Rating: NEMA 1
Color: Gray
Amps: 20
Poles: 1
Material: Thermoplastic
Mounting: Conduit
Volts DC Control: 24
IP/NEMA Rating: NEMA 1
Amps: 20
Material: Thermoplastic
Volts AC Control: 24
Color: Gray
Poles: 1
Mounting: Conduit