20/4 CL2 Thermostat Wire Copper 250'

Item #: 0167546
Cat #: 204STATWIREBRN250
UPC: 980130441501
$ 0.40 FT
Company wide:
3,250 in stock
Documents & Guides
(4) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(4) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Also known as: 980130441501, 204STATWIREBRN250, 204STBROX250

Specifications

Color: Brown
Length: 250 ft
Volts AC: 150
Material: Copper
Conductors: 4
Gauge: 20
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Conductors: 4
Jacket: PP (Polypropylene)
Length: 250 ft
Material: Copper
Gauge: 20

Customer Reviews

No reviews for this product
(0)