This product has been discontinued.

M18™ Fuel 1-1/8" SDS Plus Rotary Hammer Kit
Item #: 0167500
Cat #: 2715-22
UPC: 045242303557
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™, Cordless, Rotary Hammer, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ Redlithium Xc 5.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Overview
M18™, Cordless, Rotary Hammer, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ Redlithium Xc 5.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Powered by FUEL technology, the M18™ FUELTM 1-1/8” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 3.3 ft-lbs of impact energy, 0-1,350 RPM, and 0-5,000 BPM. The Milwaukee REDLITHIUM XC5.0 Battery Packs provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery, and charger to protect from overloading, overheating, and over-discharging.
Also known as: 045242303557, 2715-22, MIL271522
Specifications
| Volts DC: | 18 |
| Type: | Kit, Rotary Hammer, Lithium Battery, Charger |
| Volts DC: | 18 |
| Type: | Kit, Rotary Hammer, Lithium Battery, Charger |