90A, 2P, 120/240V, 42 kAIC CB

Item #: 0167456

Cat #: BRHH290

UPC: 786676382908

$ 268.20 EA
Company wide:
0 in stock
Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 90 Amp, Wire Size #4-1/0, 120/240 Vac

Overview

Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 90 Amp, Wire Size #4-1/0, 120/240 Vac
Also known as: 786676382908, BRHH290, CUTBRHH290

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR