70A, 2P, 120/240V, 42 kAIC CB

Item #: 0167448

Cat #: BRHH270

UPC: 786676382700

$ 93.61 EA
Company wide:
0 in stock
Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 70 Amp, Wire Size #4-1/0, 120/240 Vac

Overview

Br Plug-on Circuit Breaker, 2-pole, 42 Kaic, 70 Amp, Wire Size #4-1/0, 120/240 Vac
Also known as: 786676382700, BRHH270, CUTBRHH270

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 42 kA
Amps: 70
Family / Style: BR