Breaker, 60A, 2P, 208Y/120/240V, 42 kAIC

Item #: 0167447

Cat #: BRHH260

UPC: 786676382601

$ 85.89 EA
Company wide:
0 in stock
Breaker, Plug-On, BR Series, 2-Pole, 60 Amp, 120/240 Volt AC, 42 kAIC

Overview

Breaker, Plug-On, BR Series, 2-Pole, 60 Amp, 120/240 Volt AC, 42 kAIC
Also known as: 786676382601, BRHH260, CUTBRHH260

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 42 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Amps: 60