Breaker, 150A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0167445

Cat #: BR2150

UPC: 786676101950

Company wide:
0 in stock
Breaker, 150 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. For use as a Branch Breaker in 400 and 600 Amp Panel Only.

Overview

Breaker, 150 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. For use as a Branch Breaker in 400 and 600 Amp Panel Only.
Also known as: 786676101950, BR2150, CUTBR2150, 2 ploe 150

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 150
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR