CANDELA CF9DD/835 9W DOUBLE BIAX 3500K G23-2 82 CRI 4.3" MOL CFL
Item #: 0167425
Cat #: CF9DD835
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
CANDELA CF9DD/835 9W DOUBLE
BIAX 3500K G23-2 82 CRI 4.3" MOL CFL
Overview
CANDELA CF9DD/835 9W DOUBLE
BIAX 3500K G23-2 82 CRI 4.3" MOL CFL
Also known as: CF9DD835, CNDCF9DD835
Specifications
No Specifications Available