Starter, 27A, Full Voltage, Non-Reversing, Size 1, 480/4400VAC Coil

Item #: 0167412

Cat #: A200M1CX

UPC: 786678231198

$ 1893.79 EA
Company wide:
0 in stock
NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 480 Volt AC, Coil

Overview

NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 480 Volt AC, Coil
Also known as: 786678231198, A200M1CX, CUTA200M1CX

Specifications

Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 480
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600
Poles: 3
Type: Starter
Amps: 27
Volts AC Control: 480