Wireway Closure Plate, 3" x 3", Type 1, Gray, No KOs

Item #: 0167355

Cat #: 33 E NK

UPC: 782051301502

$ 19.76 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 3 x 3 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 3 x 3 Inch, Type 1, Steel, Painted Gray, No Knockout

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051301502, 33 E NK, CIR33ENK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel