1" ENT Threaded Male Adapter, Blue

Item #: 0167354

Cat #: A243F

UPC: 034481008590

$ 8.67 EA
Company wide:
148 in stock
Documents & Guides
1" ENT Quick Connect Threaded Male Adapter, Blue, PVC

Overview

1" ENT Quick Connect Threaded Male Adapter, Blue, PVC

Carlon one piece ENT Quick Connect Couplings, Threaded Adapters and Snap-In Terminator Adapters are suitable for damp locations. Quick Connect Couplings and Threaded Adapters are concrete-tight when used with Carlon ENT. • All Schedule 40 fittings are compatible with ENT when using ENT cement

Also known as: 034481008590, A243F, CARA243F

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue