6 AWG XHHW Stranded Copper, Green, 1000'

Item #: 0167298

Cat #: 6XHHWCSTRGREX1000

UPC: 048243241262

$ 1.80 FT
Company wide:
9,535 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 1000 ft. Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 1000 ft. Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243241262, 6XHHWCSTRGREX1000

Specifications

Color: Green
Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 6 AWG
Stranding: Stranded