Receptacle Control, White

Item #: 0167278

Cat #: SPRC-R-20-120

UPC: 080083718191

Company wide:
0 in stock
Documents & Guides
SwitchpackCAT5 Recptacle, Rated 20A 120V - Bulk10

Overview

SwitchpackCAT5 Recptacle, Rated 20A 120V - Bulk10
Also known as: 080083718191, SPRC-R-20-120, COOSPRCR20120

Specifications

Color: White
Type: Receptacle Control
Color: White
Type: Receptacle Control