Acuity LBL4W 80L EZ1 LP840

Item #: 0167277

Cat #: LBL4W80LEZ1LP

UPC: 889804014853

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT LBL4W 80L EZ1 LP840

Overview

LIT LBL4W 80L EZ1 LP840
Also known as: 889804014853, LBL4W80LEZ1LP, LITLBL4W80LEZ1LP

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Dimmable: Yes