M18™ 14 Gauge Double Cut Shear (Tool Only)

Item #: 0167265

Cat #: 2636-20

UPC: 045242323357

$ 352.88 EA
Company wide:
1 in stock
Documents & Guides
M18™ 14 Gauge Double Cut Shear, 360º Tool-Free Rotating Head, Steel Capacity: 14-Gauge, Variable Speed Trigger, Compatible With All M18™ Batteries And M18™ Chargers ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ 14 Gauge Double Cut Shear, 360º Tool-Free Rotating Head, Steel Capacity: 14-Gauge, Variable Speed Trigger, Compatible With All M18™ Batteries And M18™ Chargers ***Bare Tool Only, Battery & Charger Sold Separately***

With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.

Also known as: 045242323357, 2636-20, MIL263620

Features & Benefits

  • 360º Tool-Free rotating head
  • Ergonomic body design
  • Variable speed trigger
  • Belt clip

Specifications

Volts DC: 18
Volts DC: 18