TYPE DS NONFUSIBLE DISC SWTCH 100A 3P

Item #: 0167258

Cat #: DS36U

UPC: 786679046982

$ 1812.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 100A switch rating

Overview

Eaton Type DS Disconnect Switch, Panel Mounted Disconnects, 100A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 100A switch rating
Also known as: 786679046982, DS36U, CUTDS36U

Specifications

Poles: 3
Volts DC: 250
Mounting: Device
Amps: 100
Volts AC: 600
Poles: 3
Mounting: Device
Volts AC: 600
Volts DC: 250
Amps: 100