Iec Full Voltage Reversing Starter

Item #: 0167252

Cat #: AE56DN0BC

UPC: 782113983097

$ 2111.07 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113983097, AE56DN0BC, CUTAE56DN0BC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter