Rd Uvr 120 Vac Kit

Item #: 0167250

Cat #: UVM6RP08K

UPC: 782113983264

$ 1888.95 EA
Company wide:
0 in stock
Documents & Guides
C-h Ae56fn0ec Size F Starter iec 208v Coil

Overview

C-h Ae56fn0ec Size F Starter iec 208v Coil
Also known as: 782113983264, UVM6RP08K, CUTUVM6RP08K

Features & Benefits

  • Provision on door for thermoplastic data pocket
  • Provision on door for optional door stop kit
  • Seams continuously welded and ground smooth
  • 20 degree sloped top prevents pooling of liquids and accumulation of other debris
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Concept Sloped Top wallmount enclosures for indoor/outdoor applications in corrosive environments. This Concept Sloped Top Wallmount 1/4-Turn Latch Type 4X, CSD24208SSST item measures 24x20x8 in. with a material of SS 304, Brushed.
  • Type 304 stainless steel hidden hinges promote clean aesthetic appearance (two hinges on models under 36 in. in height; three hinges for models 36 in. and taller)
  • Corner-formed doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

No Specifications Available