Junction Box, NEMA 4x, Solid Cover, 7.5" x 4" x 5.02"

Item #: 0167248

Cat #: A845JFGQRR

UPC: 783510412203

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Solid Cover, 7.5 x 4 x 5.02 Inch, Fiberglass

Overview

Junction Box, NEMA 4x, Solid Cover, 7.5 x 4 x 5.02 Inch, Fiberglass

Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.

Also known as: 783510412203, A845JFGQRR, HOFA845JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass