2
more

Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"
Item #: 0167238
Cat #: CR460XE1B
UPC: 783166621899
$ 105.53 EA
Company wide:
1
in stock
Documents & Guides
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Overview
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Each lighting contactor kit comes with specific instructions for installation. This instruction outlines the kit locations inside of the enclosures as well as any enclosure specific instructions.
Also known as: 783166621899, CR460XE1B, ABBCR460XE1B
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| Depth: | 4.500 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Depth: | 4.500 in |
| Width: | 10 in |
| Height: | 10 in |