Breaker, 50A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 0167211

Cat #: HFD3050

UPC: 786679175859

$ 1806.22 EA
Company wide:
3 in stock
Documents & Guides
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Eaton Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.

Also known as: 786679175859, HFD3050, CUTHFD3050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA