Conduit Body, Type: C, Size: 2-1/2", Form 7, Malleable Iron

Item #: 0167209

Cat #: APPC77

UPC: 781381514514

$ 238.49 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 2-1/2", Material: Grayloy Iron.

Overview

Conduit Body, Type: C, FM7, Size: 2-1/2", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381514514, APPC77

Specifications

Family / Style: Form 7
Type: Type C
Material: Iron Alloy
Diameter: 2 1/2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type C
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)