Louvered Cover and Filter Package, 11.81" x 7.88" x 1.03", Non-Metallic

Item #: 0167186

Cat #: XPV32

UPC: 783510467807

$ 228.82 EA
Company wide:
0 in stock
Louvered Cover and Filter Package, 11.81 Inch x 7.88 Inch x 1.03 Inch, Non-Metallic, Color: Gray

Overview

Louvered Cover and Filter Package, 11.81 Inch x 7.88 Inch x 1.03 Inch, Non-Metallic, Color: Gray

The nVent HOFFMAN HOFXPV32 includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included. Vent Kit requires cutout shown in diagram. Available in gray (RAL 7042) or black.

Also known as: 783510467807, XPV32, HOFXPV32

Features & Benefits

  • Available in gray (RAL 7042) or black
  • Mounting hardware included

Specifications

Color: Gray
Material: Plastic
Height: 11.810 in
Width: 7.880 in
Color: Gray
Height: 11.810 in
Material: Plastic
Width: 7.880 in