
Broadway 6-60W MED BROADWAY BAR PC
Item #: 0167176
Cat #: P3117-15
UPC: 785247311750
Call for price
Company wide:
0
in stock
Documents & Guides
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This six-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Overview
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This six-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Also known as: 785247311750, P3117-15, PROP311715
Specifications
| Type: | 6-Light, Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 48 in |
| Color: | Polished Chrome |
| Wattage: | 60 |
| Standards: | California Proposition 65 |
| Type: | 6-Light, Bath/Wall Fixture |
| Diameter: | 48 in |
| Wattage: | 60 |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Standards: | California Proposition 65 |