20V Max 1" SDS Rotary Hammer Kit

Item #: 0167142

Cat #: DCH273P2

UPC: 885911396493

Company wide:
0 in stock
Documents & Guides
20V Max 1" Brushless Cordless SDS+ L-Shape Rotary Hammer Kit, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (2) 20V MAX* DCB205 Batteries, (1) Charger, (1) Depth Rod, (1) Adjustable Hook & Kit Box

Overview

20V Max 1" Brushless Cordless SDS+ L-Shape Rotary Hammer Kit, RPM: 0 - 1500, BPM: 0 - 4600, Impact Energy: 2.1 Joules, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH273 Rotary Hammer, (1) 360° Side Handle, (2) 20V MAX* DCB205 Batteries, (1) Charger, (1) Depth Rod, (1) Adjustable Hook & Kit Box

The DCH273P2 20 V max XR brushless 1 In. rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and shocks active vibration control technology, this hammer is ideal when used in overhead applications. The DCH273P2 is dust extraction ready for the D25303DH.

Also known as: 885911396493, DCH273P2, DEWDCH273P2

Specifications

Volts DC: 20
Volts DC: 20