4' 16W T8 LED Lamp, 40K

Item #: 0167139

Cat #: AXEZ-T8I-4F16W40K

UPC:

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Retrofit Lamp, 16W, 100-27, Bulb: T8, Length: 4', Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 85, Color Temperature: 4000K, Rated Average Life: 200,000 Hrs.

Overview

Non-Dimmable LED Retrofit Lamp, 16W, 100-27, Bulb: T8, Length: 4', Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 85, Color Temperature: 4000K, Rated Average Life: 200,000 Hrs.
Also known as: AXEZ-T8I-4F16W40K, AXLAXEZT8I4F16W40K

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Volts AC: 100 - 277
Wattage: 16
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 16
Light Technology: LED
Color Rendering Index (CRI): 85
Volts AC: 100 - 277
Lumens: 1600
Base: Medium Bi-Pin (G13)