Singlemode Pre-Polished Connector LC Blue

Item #: 0167110

Cat #: 205KNT9SA-09

UPC: 662875257370

$ 23.24 EA
Company wide:
262 in stock
Pre-Polished Fiber Optic Connector, LC Style, Singlemode, Color: Blue.

Overview

Pre-Polished Fiber Optic Connector, LC Style, Singlemode, Color: Blue.

LC PC reusable connector, field-installable, single-mode, blue housing, white 900 micron boot.

Also known as: 662875257370, 205KNT9SA-09, ORT205KNT9SA09

Specifications

Color: Blue
Type: Singlemode
Standards: California Proposition 65
Connector Type: LC
Color: Blue
Standards: California Proposition 65
Type: Singlemode
Connector Type: LC