Quick Change Carbide Cutter Kit

Item #: 0167057

Cat #: 648

UPC: 783310064015

$ 384.72 EA
Company wide:
24 in stock
Documents & Guides
Quick Change Carbide Cutter Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", Includes: Cutter Heads, Arbor, Hex Key, Case

Overview

Quick Change Carbide Cutter Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", Includes: Cutter Heads, Arbor, Hex Key, Case

Complete Solutions for 1/2" to 2" conduit Fast, accurate holes in stainless steel, mild steel, iron, copper, brass, aluminum, fiberglass and plastic sheet Extends tool life with reduced friction, torque and heat Quick Change Arbor – change cutter heads with a simple push and turn Split point, cobalt-steel pilot drill eliminates walking and penetrates quickly Precision engineered, tungsten carbide teeth for fast cutting of round, burr-free holes Optimized carbide placement reduces friction and torque – requires less force and generates less heat while cutting Flange Stop for Safety – prevents over-drilling Ejector Spring – automatic slug removal with every cut

Also known as: 783310064015, 648, GRE648

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit