Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Item #: 0167015

Cat #: A06-SA6

UPC: 782490120207

Company wide:
0 in stock
Documents & Guides
Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series

Overview

Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series

Dongan also offers ignition transformers for high ambient and humid environments. Typically these are encapsulated and are designated with an X suffix. We also offer CE approved ignition transformers for the EU.

Also known as: 782490120207, A06-SA6, DONA06SA6

Specifications

Phase: 1
Volt Amps: 175
Primary Voltage: 120
Secondary Voltage: 6000
Phase: 1
Primary Voltage: 120
Volt Amps: 175
Secondary Voltage: 6000