Sounder, For 200 Class Stacklight, 12 to 48V AC/DC, 0.013A

Item #: 0166963

Cat #: 270PZO1248AD

UPC: 782640326503

$ 125.59 EA
Company wide:
0 in stock
Documents & Guides
Sounder, For 200 Class Stacklight, 12 to 48 Volt AC/DC, 0.013 Amp, Non-Metallic

Overview

Sounder, For 200 Class Stacklight, 12 to 48 Volt AC/DC, 0.013 Amp, Non-Metallic
Also known as: 782640326503, 270PZO1248AD, EDW270PZO1248AD

Specifications

Volts AC: 12, 24, 48
Volts DC: 24, 48, 12
Volts AC: 12, 24, 48
Volts DC: 24, 48, 12