Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount

Item #: 0166898

Cat #: CHSPT2SURGE

UPC: 786685971285

Company wide:
0 in stock
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount, Equip With Audible Alarm.

Overview

Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount, Equip With Audible Alarm.

Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors throughout the home, which can affect and destroy sensitive electronic loads.

Also known as: 786685971285, CHSPT2SURGE, CUTCHSPT2SURGE

Specifications

Mounting: Panel
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 36 kA
Mounting: Panel
Poles: 2
Phase: 1
Interrupt Rating AC: 36 kA
Family / Style: CH
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4