Neutral Switch, Wireless, Black

Item #: 0166891

Cat #: PD-6ANS-BL

UPC: 784276152839

$ 76.98 EA
Company wide:
4 in stock
Documents & Guides
Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Black

Overview

Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Black

Caseta Wireless switch, 6A lighting or 3.6 A fan, 120V in black

Also known as: 784276152839, PD-6ANS-BL, LUTPD6ANSBL

Specifications

Amps: 6, 3.600
Volts AC: 120
Family / Style: Caséta
Color: Black
Poles: 1
Mounting: Knuckle
Amps: 6, 3.600
Family / Style: Caséta
Poles: 1
Volts AC: 120
Color: Black
Mounting: Knuckle